2-7/8 in. Door Stop in Oil Rubbed Bronze
2-7/8 in. Door Stop in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction is heavier duty and lasts longer than other metals
- Includes mounting hardware
- Covered by limited lifetime warranty
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Door Stop Type:
- Floor Door Stop, Goose Door Stop
- Height:
- 2-7/8 in
- Length:
- 2-1/2 in
- Material:
- Bronze
- UL Listed:
- No