Cabinet Knob Handle in Oil Rubbed Bronze
Cabinet Knob Handle in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter - Base:
- 1/2 in
- Material:
- Brass
- Style:
- Traditional
- UPC:
- 738505027689