1-1/4 in. Knob in Polished Nickel
Diamond 1-1/4 in. Knob in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Diamond
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-7/8 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Knob
- Material:
- Crystal
- Shape:
- Round
- UPC:
- 738505027450