This product requires certification to purchase.

Door Stop with Screw in Polished Nickel

Emtek Products

Door Stop with Screw in Polished Nickel

  • Fast #
  • Part #E2232US14
  • Item #7406025
  • Manufacturer Part #2232US14
3.1 out of 5 Customer Rating
Brand image
Emtek Products

Door Stop with Screw in Polished Nickel

  • Fast #
  • Part #E2232US14
  • Item #7406025
  • Manufacturer Part #2232US14
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed from solid brass for strength and longevity
  • Manufactured with care and precision to ensure a product that will withstand the test of time
  • Emtek provides a limited lifetime warranty
  • Solid Brass Construction: This product begins with raw bars of solid brass which are heated, and pounded into specially made dies – producing a stronger, more substantial product.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3 in
Diameter:
1-1/4 in
Door Stop Type:
Baseboard Door Stop, Rigid Door Stop
Length:
3 in
Material:
Brass
UL Listed:
No