3/4 in. Square Knob in Satin Nickel
Geometric 3/4 in. Square Knob in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold as complete set
- Includes screws
Documents
Specifications
- Collection:
- Geometric
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-1/4 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Brass
- Shape:
- Square
- Style:
- Contemporary
- UPC:
- 738505012692
- Width:
- 1-1/4 in