Passage Door Lever with Square Rosette in Satin Nickel
Helios Passage Door Lever with Square Rosette in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Can be ordered with any brass rosette
- Sold as complete set
- 28° latch is available for additional charge
- Includes latch and strike plate
Specifications
- ADA Compliant:
- No
- Application:
- Door
- Collection:
- Helios
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter - Base:
- 2-1/2 in
- Door Hardware Type:
- Latch, Passage Lever, Strike
- Handle Material:
- Brass
- Handle Type:
- Lever
- Style:
- Contemporary
- UL Listed:
- No