Hinged Pivot Stop for Brass Hinges in Medium Bronze Patina
Hinged Pivot Stop for Brass Hinges in Medium Bronze Patina
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All Emtek items are made to order.
- Constructed of solid brass for durability
- Requires extended button tip (ProductID: 2242) when used with solid brass hinges
- Not compatible with steel residential duty hinges
- Emtek provides a limited lifetime warranty
- Solid Brass Construction: This product begins with raw bars of solid brass which are heated, and pounded into specially made dies – producing a stronger, more substantial product.
Documents
Specifications
- Application:
- Brass Hinges
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Medium Bronze
- Depth:
- 1-3/4 in
- Door Stop Type:
- Hinge Pin Door Stop
- Height:
- 2-3/8 in
- Material:
- Brass, Rubber
- UL Listed:
- No
- UPC:
- 738505043238
- Width:
- 1-3/4 in