This product requires certification to purchase.

Hinged Pivot Stop for Brass Hinges in Polished Chrome

Emtek Products

Hinged Pivot Stop for Brass Hinges in Polished Chrome

  • Fast #
  • Part #TGWE2241US26
  • Item #7256328
  • Manufacturer Part #2241US26
4 out of 5 Customer Rating
Brand image
Emtek Products

Hinged Pivot Stop for Brass Hinges in Polished Chrome

  • Fast #
  • Part #TGWE2241US26
  • Item #7256328
  • Manufacturer Part #2241US26
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Required extended button tip when used with solid brass hinges
  • Not compatible with steel residential duty hinges
  • Requires Certification

Documents


Specifications

Application:
Brass Hinges
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Door Stop Type:
Hinge Pivot Stop
Height:
2-3/8 in
UL Listed:
No
Width:
1-3/4 in