Privacy Pocket Door Lock in Polished Chrome
Privacy Pocket Door Lock in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Door Hardware Type:
- Lock
- Height:
- 3-1/8 in
- Lock Type:
- UL Listed:
- No
- Width:
- 2-3/8 in