Projection Goose Style Door Stop in Satin Nickel
Projection Goose Style Door Stop in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction is heavier duty and lasts longer than other metals
- Includes mounting hardware
- Covered by limited lifetime warranty
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-7/8 in
- Door Stop Type:
- Floor Door Stop, Goose Door Stop
- Height:
- 2-7/8 in
- Length:
- 2-1/2 in
- Material:
- Bronze
- UL Listed:
- No