Round Flush Door Pull in Satin Nickel
Round Flush Door Pull in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Material:
- Brass
- Size:
- 2-1/8 in
- UL Listed:
- No
- Width:
- 2-1/2 in