This product requires certification to purchase.

Single Cycle Door Lock in Oil Rubbed Bronze

EMTEK

Single Cycle Door Lock in Oil Rubbed Bronze

  • Fast #
  • Part #E8468US10B
  • Item #7256835
  • Manufacturer Part #8468US10B
3.3 out of 5 Customer Rating
Brand image
EMTEK

Single Cycle Door Lock in Oil Rubbed Bronze

  • Fast #
  • Part #E8468US10B
  • Item #7256835
  • Manufacturer Part #8468US10B
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Brass
Smart Home Enabled:
No
UL Listed:
No