This product requires certification to purchase.

Single Cylinder Deadbolt in Medium Bronze Patina

EMTEK

Single Cylinder Deadbolt in Medium Bronze Patina

  • Fast #
  • Part #E8465MB
  • Item #7256713
  • Manufacturer Part #8465MB
4.8 out of 5 Customer Rating
Brand image
EMTEK

Single Cylinder Deadbolt in Medium Bronze Patina

  • Fast #
  • Part #E8465MB
  • Item #7256713
  • Manufacturer Part #8465MB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Medium Bronze Patina
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Brass
Smart Home Enabled:
No
UL Listed:
No