This product requires certification to purchase.

Single Cylinder Electronic Keypad in Flat Black

EMTEK

Single Cylinder Electronic Keypad in Flat Black

  • Fast #
  • Part #EE3020US19
  • Item #9205943
  • Manufacturer Part #E3020US19
5 out of 5 Customer Rating
Brand image
EMTEK

Single Cylinder Electronic Keypad in Flat Black

  • Fast #
  • Part #EE3020US19
  • Item #9205943
  • Manufacturer Part #E3020US19
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits any door between 1-3/4" to 2-1/4" thick with a 2-1/8" bore standard door prep
  • Installs easily with only a Phillips head screwdriver
  • Easy to use installation and programming instructions included
  • Factory programmed with 2 unique, secure user codes for use right out of the box
  • Can be programmed with up to 20 user codes of your choice
  • Codes can be added and deleted
  • Easy lock operation, simply push the Emtek button and turn the exterior thumb turn to lock
  • Easy unlock operation, enter the 4 digit code and turn the exterior thumb turn
  • Programming changes can be made easily using the keypad
  • Sleek keypad has a protective coating to prevent wear patterns
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Brass
Size:
2-7/8 in x 6-1/4 in
Thickness:
2-1/4 in
UPC:
738505017895