Single Cylinder Electronic Keypad in Satin Nickel
Single Cylinder Electronic Keypad in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits any door between 1-3/4" to 2-1/4" thick with a 2-1/8" bore standard door prep
- Installs easily with only a Phillips head screwdriver
- Easy to use installation and programming instructions included
- Factory programmed with 2 unique, secure user codes for use right out of the box
- Can be programmed with up to 20 user codes of your choice
- Codes can be added and deleted
- Easy lock operation, simply push the Emtek button and turn the exterior thumb turn to lock
- Easy unlock operation, enter the 4 digit code and turn the exterior thumb turn
- Programming changes can be made easily using the keypad
- Sleek keypad has a protective coating to prevent wear patterns
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Brass
- Size:
- 2-7/8 in x 6-1/4 in
- Thickness:
- 2-1/4 in
- UPC:
- 738505017888