This product requires certification to purchase.

Single Cylinder Entry Knob Handleset in Satin Brass

EMTEK

Single Cylinder Entry Knob Handleset in Satin Brass

  • Fast #
  • Part #E4819ROUUS4
  • Item #10519924
  • Manufacturer Part #4819ROUUS4
4.6 out of 5 Customer Rating
Brand image
EMTEK

Single Cylinder Entry Knob Handleset in Satin Brass

  • Fast #
  • Part #E4819ROUUS4
  • Item #10519924
  • Manufacturer Part #4819ROUUS4
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold as a complete set, includes latch and strike plate
  • Standard 2-1/8 in door prep, door prep 5-1/2 in center-to-center
  • Schlage® C keyway
  • Standard latch is for 2-3/8 in backset, specify 2-3/4 in backset if required
  • Handing required if lever used on inside or if interconnect device is specified
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Handle Material:
Metal
Handle Type:
Grip
Material:
Brass