This product requires certification to purchase.

Brass Single Cylinder Deadbolt in Medium Bronze Patina

EMTEK

Style 1 Brass Single Cylinder Deadbolt in Medium Bronze Patina

  • Fast #
  • Part #E8457MB
  • Item #7256851
  • Manufacturer Part #8457MB
4.1 out of 5 Customer Rating
Brand image
EMTEK

Style 1 Brass Single Cylinder Deadbolt in Medium Bronze Patina

  • Fast #
  • Part #E8457MB
  • Item #7256851
  • Manufacturer Part #8457MB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Style 1
Color Finish Category:
Bronze Tones
Color Finish Name:
Medium Bronze Patina
Depth:
13/16
Door Hardware Type:
Lock
Height:
3-7/16
Lock Type:
Deadbolt
Material:
Brass, Hardened Steel, Steel
UL Listed:
No
Width:
2-3/8