This product requires certification to purchase.

12 in. Bar Pull in Brushed Satin Nickel

EMTEK

Timeless Classics 12 in. Bar Pull in Brushed Satin Nickel

  • Fast #
  • Part #E86636US4
  • Item #10520672
  • Manufacturer Part #86636US4
5 out of 5 Customer Rating
Brand image
EMTEK

Timeless Classics 12 in. Bar Pull in Brushed Satin Nickel

  • Fast #
  • Part #E86636US4
  • Item #10520672
  • Manufacturer Part #86636US4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sold as complete set, includes screws
  • Requires Certification

Documents


Specifications

Collection:
Timeless Classics
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Length:
6-3/4 in
Material:
Zinc
Style:
Contemporary
Type:
E86636US4
UPC:
738505072009
Width:
3/4 in