This product requires certification to purchase.

8 in. Cabinet Pull in Flat Black

EMTEK

Timeless Classics 8 in. Cabinet Pull in Flat Black

  • Fast #
  • Part #E86637US19
  • Item #10520676
  • Manufacturer Part #86637US19
3.2 out of 5 Customer Rating
Brand image
EMTEK

Timeless Classics 8 in. Cabinet Pull in Flat Black

  • Fast #
  • Part #E86637US19
  • Item #10520676
  • Manufacturer Part #86637US19
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold as complete set, includes screws
  • Requires Certification

Documents


Specifications

Collection:
Timeless Classics
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Length:
8-3/4 in
Material:
Zinc
Style:
Contemporary
Type:
E86637US19
UPC:
738505072047
Width:
3/4 in