Cabinet Pull in Satin Brass
Timeless Classics Cabinet Pull in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Sold as complete set, includes screws
Documents
Specifications
- Collection:
- Timeless Classics
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Length:
- 8-3/4
- Material:
- Zinc
- Style:
- Contemporary
- Type:
- E86637US4
- UPC:
- 738505072061
- Width:
- 3/4