This product requires certification to purchase.

12 in. Center to Center Appliance Pull in Flat Black

EMTEK

Trail 12 in. Center to Center Appliance Pull in Flat Black

  • Fast #
  • Part #E86440US19
  • Item #9260557
  • Manufacturer Part #86440US19
4.1 out of 5 Customer Rating
Brand image
EMTEK

Trail 12 in. Center to Center Appliance Pull in Flat Black

  • Fast #
  • Part #E86440US19
  • Item #9260557
  • Manufacturer Part #86440US19
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sold as complete set. Includes screws
  • For pricing information contact any EMTEK® dealer
  • Requires Certification

Documents


Specifications

Collection:
Trail
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
2 in
Hardware Type:
Appliance Pull
Length:
13 in
Material:
Brass
Style:
Contemporary
UPC:
738505025012
Width:
5/8 in