Smart Wifi Deadbolt with Keypad and Lever Handle in Matte Black
Encode Smart Wifi Deadbolt with Keypad and Lever Handle in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 128-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Advanced security secure, encrypted connection, built-in, customizable alarm for door movement and forced entry attempts, fingerprint-resistant touchscreen, certified highest residential security, durability and finish rating by BHMA industry experts
- Peace of mind - lock and unlock from anywhere, manage up to 100 access codes, view lock history, receive customizable notifications and easily manage multiple locks at once - all when paired to the Schlage® Home app and connected to a secure Wi-Fi network
- Graded best in residential security, durability and finish
- Anywhere access with built-in Wi-Fi compatibility, you can easily and securely connect your Schlage® Encode™ smart Wi-Fi lever to your home Wi-Fi network to control and monitor your home from anywhere with the Schlage® Home app
- Certified commercial grade 1
- Warranty limited lifetime mechanical and finish warranty and 3 yr electronics warranty
- Secure and stylish available with traditional and contemporary styles in multiple finishes, the Schlage® Encode™ smart lever offers premium quality and craftsmanship to complement a variety of homes and personal styles
- Come and go with ease - auto lock can relock the door for you with various time delay options in the Schlage® Home app, convenient, control buttons on the interior of the lever let you quickly put it in an unlocked state for easy, frequent use
- Easy install - install in minutes with just a screwdriver, no hardwiring required
- Snap'n stay design helps keep the lock on the door so both hands are free, fits standard doors with 1-3/8 in - 1-3/4 in THK door and 2-3/8 in or 2-3/4 in backset
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.36
- Collection:
- Encode
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Material:
- Zinc
- Smart Home Enabled:
- Yes
- Thickness:
- 1-5/8 in, 1-3/8 in, 1-3/4 in, 1-1/2 in