End Cap in White
End Cap in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7200-
Pick Up Not AvailableNot available in WA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WA
Product Details
Product Details
- NuTone® CF389 End Cap weighs just 0.5 pounds and is made to install inside a 2" diameter.
- Suitable for use with pipes made of PVC that measure two inches in diameter on the outside.
- Ease of use, light weight and long life expectancy
- Made of durable PVC
- Use in central vacuum system applications.
- 1 Year Warranty
Specifications
- Color Finish Name:
- White
- Depth:
- 2-1/8
- Diameter:
- 2
- Height:
- 3/4
- Length:
- 2-1/8
- Material:
- Plastic
- UL Listed:
- No
- UPC:
- 784891774485