1-1/2 in. x 100 ft. HDPE Pipe in Blue
EndoPoly 1-1/2 in. x 100 ft. HDPE Pipe in Blue
Package Quantity Info:
Foot: 1 Roll: 100-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Superior Slow Crack Growth (SCG) resistance
- Excellent resistance to Rapid Crack Propagation (RCP)
- High temperature/pressure performance
- Increased toughness (especially at low temperatures)
- Increased tensile strength and modulus
- Enhanced fusion to MDPE and other HDPE pipe grades
Specifications
- ASTM:
- ASTM D-2513
- Application:
- Water Supply
- Collection:
- EndoPoly
- Color Finish Name:
- Blue
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- ISO:
- ISO 13477
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 14, NSF 16
- NSF Certified:
- No
- PipeTubing Size:
- 1-1/2 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 250#
- Schedule Class:
- SDR 9
- UPC:
- 008588665109
- Wall Thickness:
- 0.181 in