1/2 in. Stainless Steel Plain Washer
1/2 in. Stainless Steel Plain Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 18-8
- Product Type:
- Flat Washer
- Shape:
- Flat
- UL Listed:
- No