1/4 in. 18-8 Stainless Steel Lock Washer
1/4 in. 18-8 Stainless Steel Lock Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 1/4 in
- Material:
- Stainless Steel
- Material Type:
- 18-8
- Product Type:
- Lock Washer