1/4 in. Hex Nut
1/4 in. Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-194 Grade 8
- Coating:
- Yellow Zinc
- Diameter - Inside 1:
- 1/4
- Drive Type:
- Hex
- Grade:
- 8
- Product Type:
- Hex Nut
- Size:
- 1/4 in-20