1/4 x 2 in. Yellow Zinc Hex Head Cap Screw
1/4 x 2 in. Yellow Zinc Hex Head Cap Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Yellow Zinc
- Color Finish Name:
- Yellow
- Diameter:
- 1/4 in
- Length:
- 2 in
- Material:
- Yellow Zinc
- Product Type:
- Hex Cap Screw
- Screw Head:
- Hex Head
- Size:
- 1/4 in-20
- Thread Length:
- 2