This product requires certification to purchase.

1-1/20 in. Washer

Endries International

1-1/20 in. Washer

  • Fast #
  • Part #EWS55
  • Item #7657742
  • Manufacturer Part #WS55
5 out of 5 Customer Rating
Brand image
Endries International

1-1/20 in. Washer

  • Fast #
  • Part #EWS55
  • Item #7657742
  • Manufacturer Part #WS55
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Length
1-1/20 in
Thickness
0.074 in
Width
13/25 in
Characteristics & Features
Clean Bagged
No
Coating
Zinc Plated
Warranty & Product Information
Product Type
Washer Set