1-1/4 x 10mm Stainless Steel Hex Head Cap Screw
1-1/4 x 10mm Stainless Steel Hex Head Cap Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 1-1/4 mm
- Length:
- 10 mm
- Material:
- Stainless Steel
- Screw Head:
- Hex Head
- Size:
- M8