1 in. Zinc Hex Nut (Pack of 5)
1 in. Zinc Hex Nut (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 1 in
- Drive Type:
- Hex
- Material:
- Zinc
- Package Quantity:
- Pack of 5
- Product Type:
- Heavy Hex Nut
- Size:
- #1-8
- UPC:
- 781889298787