3/4 x 2-1/4 in. Zinc Hex Head Cap Screw
3/4 x 2-1/4 in. Zinc Hex Head Cap Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 3/4 in
- Length:
- 2-1/4 in
- Material:
- Zinc
- Screw Head:
- Hex Head