5/16 in. Hex Nut
5/16 in. Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-194 Grade 8
- Coating:
- Yellow Zinc
- Diameter - Inside 1:
- 5/16
- Drive Type:
- Hex
- Grade:
- 8
- Product Type:
- Hex Nut
- Size:
- 5/16 in-18