M8 x 1.25 Stainless Steel Hex Nut
M8 x 1.25 Stainless Steel Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Drive Type:
- Hex
- Material:
- Stainless Steel
- Product Type:
- Hex Nut
- Size:
- M8 x 1.25