1/2 in. Compression x Sweat Copper Adapter
1/2 in. Compression x Sweat Copper Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Press
- End Connection 2:
- Female Sweat
- End Connections:
- Press x Female Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- Material:
- Copper
- UPC:
- 622454343504