1-1/2 in. Hub x Hub x Slip Plastic DWV Sanitary Tee
1-1/2 in. Hub x Hub x Slip Plastic DWV Sanitary Tee
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 14
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-1784
- Application:
- Plumbing
- CSA Certified:
- Yes
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Socket Weld
- End Connections:
- Hub x Hub x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Size 3:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Sanitary Tee
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 80
- UPC:
- 662671210098