2 40# 20 Gallons Per Minute ENDURA SPGT Grease INTCP
2 40# 20 Gallons Per Minute ENDURA SPGT Grease INTCP
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lightweight and highly durable
- Quick release latches
- Removable baffles
Specifications
- Capacity:
- 40 lb
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- Flow Rate:
- 20 gpm
- Length:
- 17-1/2
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Grease Interceptor
- UPC:
- 662671390356