2 in. 50 lb 25 gpm Grease Interceptor
2 in. 50 lb 25 gpm Grease Interceptor
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 25GPM units use structured foam molding technology providing rigidity and durability while reducing unit weight
Specifications
- ASME:
- ASME A112.14.3
- CSA Certified:
- CSA B481.1
- Capacity:
- 50 lb
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 25 gpm
- Height:
- 16-1/2 in
- Length:
- 31-1/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Grease Interceptor
- UPC:
- 662671390363
- Width:
- 19 in