25 gpm Riser Extension
25 gpm Riser Extension
Package Quantity Info:
Each: 1Product Details
Product Details
- Up to three (3) sets of risers can be used per installation
Specifications
- Brand Model Compatibility:
- Endura XT25
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fitting Size 1:
- 6
- Fitting Sizes:
- 6 in
- Flow Rate:
- 25 gpm
- Height:
- 7-1/40
- Length:
- 31-1/4
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Riser