25 gpm Riser Extension
25 gpm Riser Extension
Package Quantity Info:
Each: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME A112.14.3
- Brand Model Compatibility:
- Model XT25
- Flow Rate:
- 25 gpm
- Height:
- 7-1/40
- IAPMO Listed:
- No
- Length:
- 31-1/4
- Material:
- Rubber
- Material Type:
- Silicone
- Product Type:
- Riser
- UPC:
- 662671070463