3/4 in. x 100 ft. Polyethylene Tubing in Blue
3/4 in. x 100 ft. Polyethylene Tubing in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM F128, ASTM F1975
- CSA Certified:
- CSA B137.10
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Outside:
- 3/4 in
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 2160
- PipeTubing Size:
- 3/4 in
- Pressure Class:
- 160#