3 x 1 in. Spigot x Socket CPVC Bushing
3 x 1 in. Spigot x Socket CPVC Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1120-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Reduce the size of your Xirtec CPVC piping system using this flush style reducer bushing, with a spigot by socket connection type.
- Maximum operating temperature is 200° (93°C), 160°F for potable water. Allowing for the transportation of hot corrosive liquids and hot and cold water distribution.
Specifications
- ASTM:
- ASTM F-439
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Weld
- End Connections:
- Spigot x Socket Weld
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3 in x 1 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 622454595682