30-5/8 in. Grease Interceptor Replacement Cover Assembly
30-5/8 in. Grease Interceptor Replacement Cover Assembly
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 1-7/10 in
- Length:
- 30-5/8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Cover
- UPC:
- 662671390318
- Width:
- 23-1/8 in