This product requires certification to purchase.

40 lb 20 gpm Grease Interceptor

ENDURA SEPARATION TECHNOLOGIES

40 lb 20 gpm Grease Interceptor

  • Fast #
  • Part #I3920A02
  • Item #2757418
  • Manufacturer Part #3920A02
4.1 out of 5 Customer Rating
Brand image
ENDURA SEPARATION TECHNOLOGIES

40 lb 20 gpm Grease Interceptor

  • Fast #
  • Part #I3920A02
  • Item #2757418
  • Manufacturer Part #3920A02
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Can be installed in-floor, semi-recessed or on-floor
  • C/W flow control
  • Light and highly durable
  • EZ access latches
  • Removable baffles
  • Airtight seal
  • Requires Certification

Specifications

Capacity:
40 lb
Color Finish Category:
Greys
Color Finish Name:
Grey
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
20 gpm
Height:
16-3/10 in
Length:
23-3/5 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Grease Interceptor
UPC:
662671390158
Width:
16-1/2 in