50 gpm Solid Grease Interceptor
50 gpm Solid Grease Interceptor
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use in any application where solids must be intercepted
- Removable solids basket for easy cleaning
- Basket features removable dual screen filtration
- Enhanced grease interceptor performance
Documents
Specifications
- Capacity:
- 440 lb
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 50 gpm
- Height:
- 16-3/10 in
- Length:
- 14-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Grease Interceptor
- UPC:
- 662671390141
- Width:
- 17-3/8 in