This product requires certification to purchase.

50 lb 25 gpm Grease Interceptor

ENDURA SEPARATION TECHNOLOGIES

50 lb 25 gpm Grease Interceptor

  • Fast #
  • Part #I3925A02LO
  • Item #3812749
  • Manufacturer Part #3925A02LO
4.1 out of 5 Customer Rating
Brand image
ENDURA SEPARATION TECHNOLOGIES

50 lb 25 gpm Grease Interceptor

  • Fast #
  • Part #I3925A02LO
  • Item #3812749
  • Manufacturer Part #3925A02LO
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Light and highly durable
  • EZ access latches
  • Removable baffles
  • Airtight seal
  • Low profile 7 in to Inlet center, 11 in overall
  • Requires Certification

Specifications

ASME:
ASME A112.14.3
CSA Certified:
CSA B481.1
Capacity:
50 lb
Color Finish Category:
Greys
Color Finish Name:
Grey
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
25 gpm
Height:
11 in
Length:
27-3/4 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Grease Interceptor
UPC:
662671390974
Width:
28-1/2 in