1/2 in. x 100 ft. HDPE Tubing in Blue
Duratec® 1/2 in. x 100 ft. HDPE Tubing in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME B 31.3, ASME B31.9
- ASTM:
- ASTM F-1282, ASTM F-1974
- Application:
- Commercial
- CSA Certified:
- CSA B-137.9, CSA B-51
- Collection:
- Duratec®
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 63/100 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF F-1282
- NSF Certified:
- Yes
- Origin:
- Global
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- UL Listed:
- Yes
- UPC:
- 622454248281