4 in. Bell End x Spigot Plastic 90 Degree Elbow
SuperDuct® 4 in. Bell End x Spigot Plastic 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-512
- Application:
- Utilities, Telecom
- CSA Certified:
- CSA 22.2
- Clean Bagged:
- No
- Collection:
- SuperDuct®
- Elbow Degree:
- 90°
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UL Listed:
- UL 651
- UPC:
- 622454293236