This product requires certification to purchase.

1-1/4 x 1-1/8 in. Pipe Insert Plastic Protector

Energy Control Systems

1-1/4 x 1-1/8 in. Pipe Insert Plastic Protector

  • Fast #
  • Part #E1250X1125PIPS
  • Item #2492427
  • Manufacturer Part #1.250X1.125-PIPS
3.7 out of 5 Customer Rating
Brand image
Energy Control Systems

1-1/4 x 1-1/8 in. Pipe Insert Plastic Protector

  • Fast #
  • Part #E1250X1125PIPS
  • Item #2492427
  • Manufacturer Part #1.250X1.125-PIPS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/8 in
Fitting Sizes:
1-1/4 in x 1-1/8 in
Fitting Type:
Reducing
Material:
Plastic