This product requires certification to purchase.

1-1/2 in. MPT Schedule 40 Polypropylene Enfusion Adapter

Enfield

1-1/2 in. MPT Schedule 40 Polypropylene Enfusion Adapter

  • Fast #
  • Part #EL141
  • Item #235769
  • Manufacturer Part #L141
5 out of 5 Customer Rating
Brand image
Enfield

1-1/2 in. MPT Schedule 40 Polypropylene Enfusion Adapter

  • Fast #
  • Part #EL141
  • Item #235769
  • Manufacturer Part #L141
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1412, ASTM D-4101
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT x MPT
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
212
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
UPC:
622454038059